Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V
Mfr # 9080LBC162101
Zoro # G0853758
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 18 to AWG 1/0 (Copper)
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) AWG 18 to AWG 1/0 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC162101
- Zoro # G0853758
- UPC # 785901097587
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 2.88 in |
Width | 1.13 in |
Depth | 1.78 in |
Wire Strip Length | Line 0.75 in; Load 0.75 in |
Height | 2.88 in (73.15 mm) |
Wire Size | Line 1, AWG 18 to AWG 1/0, copper; Load 1, AWG 18 to AWG 1/0, copper |
Wire Stripping Length | Line: 0.75 in (19.05 mm); Load: 0.75 in (19.05 mm) |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This one pole block has one lug opening on the line (main) side and one lug opening on the load (branch) side. The line side lug is rated to accept one #18 to 1/0 copper wire. The load side lug is rated to accept one #18 to 1/0 copper wire. The lugs are made of copper. The lugs are rated for 150 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- Square D Power Distribution Blocks