Shop All Power Distribution Blocks
Square D
Power Distribution Block 600V 760A
Mfr # 9080LBC365212
Zoro # G0853828
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 2
- Primary Wire Range (AWG) AWG 4 to 500 kcmil (Copper)
- Secondary Connection/Pole 12
- Secondary Wire Range (AWG) AWG 14 to AWG 2 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC365212
- Zoro # G0853828
- UPC # 785901097709
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Depth | 3.13 in |
Width | 3.17 in |
Wire Strip Length | Load 1 in bottom; Line 1.63 in; Load 0.63 in top |
Details
Item | Power Distribution Block 600V 760A |
Number of Poles | 3 |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | AWG 4 to 500 kcmil (Copper) |
Secondary Connection/Pole | 12 |
Secondary Wire Range (AWG) | AWG 14 to AWG 2 (Copper) |
Voltage Rating | 600V AC/DC |
Standards | CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01 |
Material | Phenolic |
Mounting | Surface Mount |
Amps | Cu Conductor: 760 A |
Electrical Connection | Tin plated Copper Lugs |
Min. Operating Temp. | -40°F |
Max. Operating Temp. | 302°F |
Features | Mercury Free |
Description
Power Distribution Block 600V 760A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATQR1-1/8)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (LC1D40AB7)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA163206)
- Square D Power Distribution Blocks