Shop All Power Distribution Blocks
Square D
Power Distribution Block 600V 335A
Mfr # 9080LBA363104
Zoro # G0571046
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 6 to 400 kcmil (Copper or Aluminium)
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) AWG 14 to AWG 2 (Copper or Aluminium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBA363104
- Zoro # G0571046
- UPC # 785901157090
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.61 in |
Width | 1.94 in |
Length | 3.38 in |
Overall Length | 3.38 in |
Overall Width | 1.94 in |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Maximum | 400 kcmil |
Overall Depth | 2.61 in |
For Load Aluminum Wire Size - Maximum | 2 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 400 kcmil |
For Load Copper Wire Size - Maximum | 2 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Minimum | 6 AWG |
Line Side Wire Size Range | 6 AWG - 400 kcmil |
Wire Strip Length | Line 1.06 in; Load 0.56 in top; Load 1 in bottom |
Height | 3.38 in (85.85 mm) |
Wire Stripping Length | Line: 1.06 in (26.92 mm); Load: 0.56 in (14.22 mm) for top connection; Load: 1 in (25.40 mm) for bottom connection |
Wire Size | Load 1, AWG 14 to AWG 2, copper or aluminium; Line 4, AWG 6 to 400 kcmil, copper or aluminium |
Description
Power Distribution Block 600V 335A, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 400 kcmil, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 335 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 4, Overall Depth 2.61 in, Overall Length 3.38 in, Overall Width 1.94 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 24/24)
- E-MAX Trip Indication 10A Other Relay (6319233)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- Square D Power Distribution Blocks