Shop All Power Distribution Blocks
Square D
Power Distribution Block 600V 255A
Mfr # 9080LBC363101
Zoro # G0853800
Free Shipping & Returns
$178.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 6 to 250 kcmil (Copper)
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) AWG 6 to 250 kcmil (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LBC363101
- Zoro # G0853800
- UPC # 785901097679
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.61 in |
Length | 4 in |
Width | 5 in |
Wire Strip Length | Line 1.19 in; Load 1.19 in |
Height | 4 in (101.60 mm) |
Wire Size | Line 1, AWG 6 to 250 kcmil, copper; Load 1, AWG 6 to 250 kcmil, copper |
Wire Stripping Length | Line: 1.19 in (30.23 mm); Load: 1.19 in (30.23 mm) |
Description
Power Distribution Block 600V 255A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- NEXTGEN 1 to 2 Power Distribution Block (NE142995)
- Square D Power Distribution Blocks