Shop All Power Distribution Blocks
Square D
Power Distribution Block 600V 175A
Mfr # 9080LBC362104
Zoro # G0853791
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 14 to AWG 2/0 (Copper)
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) AWG 14 to AWG 4 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC362104
- Zoro # G0853791
- UPC # 785901097662
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 2.75 in |
Depth | 1.78 in |
Length | 2.88 in |
Wire Strip Length | Load 0.38 in top; Line 0.75 in; Load 0.88 in bottom |
Details
Item | Power Distribution Block 600V 175A |
Number of Poles | 3 |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | AWG 14 to AWG 2/0 (Copper) |
Secondary Connection/Pole | 4 |
Secondary Wire Range (AWG) | AWG 14 to AWG 4 (Copper) |
Voltage Rating | 600V AC/DC |
Standards | CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01 |
Material | Phenolic |
Mounting | Surface Mount |
Amps | Cu Conductor: 175 A |
Features | Mercury Free |
Electrical Connection | Tin plated Copper Lugs |
Max. Operating Temp. | 302°F |
Min. Operating Temp. | -40°F |
Short Circuit Current Rating | 65 kA |
Description
Power Distribution Block 600V 175A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- Square D Power Distribution Blocks