Shop All Power Distribution Blocks
Square D
Power Distr Block, Cu, 600V AC/DC
Mfr # NSYEBCD12611
Zoro # G505848814
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 14 to AWG 3/0 (Copper)
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) AWG 14 to AWG 3/0 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYEBCD12611
- Zoro # G505848814
- UPC # 785901463771
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 3.61 in |
Depth | 2.71 in |
Width | 1.21 in |
For Line Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 3/0 AWG |
Overall Depth | 2.71 in |
For Load Copper Wire Size - Maximum | 3/0 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Width | 1.21 in |
Overall Length | 3.61 in |
For Channel Size | 35 mm |
Wire Strip Length | Line 0.88 in; Load 0.88 in |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 3/0 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 3/0 AWG, Maximum Current - Copper Conductor 200 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 2.71 in, Overall Length 3.61 in, Overall Width 1.21 in, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 600V (9080LBC363106)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- Square D Power Distribution Blocks & Terminal Blocks