Shop All Power Distribution Blocks
Square D
Power Distr Block, Cu, 600V AC/DC
Mfr # NSYEBAD11614
Zoro # G505848807
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 14 to AWG 2 (Copper)
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) AWG 14 to AWG 10 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYEBAD11614
- Zoro # G505848807
- UPC # 785901015420
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 0.85 in |
Length | 4.14 in |
Depth | 1.71 in |
For Load Copper Wire Size - Maximum | 10 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 1.71 in |
For Line Copper Wire Size - Maximum | 2 AWG |
Line Side Wire Size Range | 14 AWG - 2 AWG |
Overall Length | 4.14 in |
Overall Width | 0.85 in |
For Channel Size | 35 mm |
For Load Copper Wire Size - Minimum | 14 AWG |
Wire Strip Length | Line 0.63 in; Load 0.44 in top; Load 0.69 in bottom |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1, Overall Depth 1.71 in, Overall Length 4.14 in, Overall Width 0.85 in, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- Square D Power Distribution Blocks