Shop All Power Distribution Blocks
Square D
Power Distr Block, Cu, 600V AC/DC
Mfr # NSYEBAD11611
Zoro # G405848860
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 14 to AWG 2 (Copper)
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) AWG 14 to AWG 2 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYEBAD11611
- Zoro # G405848860
- UPC # 785901003137
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 0.85 in |
Length | 4.14 in |
Depth | 1.71 in |
Overall Length | 4.14 in |
Overall Width | 0.85 in |
For Load Copper Wire Size - Maximum | 2 AWG |
Overall Depth | 1.71 in |
For Line Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 2 AWG |
For Channel Size | 35 mm |
For Load Copper Wire Size - Minimum | 14 AWG |
Wire Strip Length | Line 0.63 in; Load 0.63 in |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1, Overall Depth 1.71 in, Overall Length 4.14 in, Overall Width 0.85 in, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- Square D Power Distribution Blocks & Terminal Blocks