Shop All Power Distribution Blocks
Square D
Power Distr Block, Al/Cu, 600V AC/DC
Mfr # NSYEBAD12614
Zoro # G505848791
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 14 to AWG 3/0 (Copper); AWG 6 to AWG 3/0 (Aluminium)
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) AWG 14 to AWG 2 (Copper); AWG 6 to AWG 2 (Aluminium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYEBAD12614
- Zoro # G505848791
- UPC # 785901482840
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.71 in |
Width | 1.21 in |
Length | 3.61 in |
Overall Depth | 2.71 in |
For Line Aluminum Wire Size - Maximum | 3/0 AWG |
For Load Aluminum Wire Size - Maximum | 2 AWG |
Overall Width | 1.21 in |
For Channel Size | 35 mm |
For Line Copper Wire Size - Minimum | 14 AWG |
For Load Aluminum Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Length | 3.61 in |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 3/0 AWG |
For Load Copper Wire Size - Maximum | 2 AWG |
Wire Strip Length | Load 0.69 in bottom; Line 0.88 in; Load 0.69 in top |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 3/0 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 200 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 2.71 in, Overall Length 3.61 in, Overall Width 1.21 in, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- SEA-DOG Sea-Dog 426628-1 Bakelite Terminal Block - 8 Terminals (426628-1)
- Square D Power Distribution Blocks