Shop All Potentiometers
Square D
Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms
Mfr # 9001SK2104
Zoro # G5192783
original price:
$251.00
7% off
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 500
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001SK2104
- Zoro # G5192783
- UPC # 785901287643
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 500 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4, 4X |
Dial Plate Graduations | 0 to 100% |
Resistance Properties | Corrosion Resistant |
Current Rating | 4 mA |
Includes Dial Plate | Dial Plate Included |
Series | 9001SK |
Resistance Rating | 500 ohm |
NEMA Enclosure Rating | 13, 4, 4X |
Description
Potentiometer, Watts 2 W, Ohms 500, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 4X, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- REZNOR PRESSURE SWITCH (125131)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- Square D Switches