Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, sub feed lug kit, 400 A
Mfr # NQSFL4
Zoro # G0856366
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Standards CSA
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQSFL4
- Zoro # G0856366
- UPC # 785901666226
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Lug Kit |
Amps | 400A |
Standards | CSA |
Features | Mercury Free |
Description
Pnlbd Nq 400A Sub Feed Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (LP-CC-6/10)
- HUBBELL 20A Watertight Locking Plug 3P 3W 125/250VAC (HBL26W08)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC24)
- SQUARE D Fixed Lock I-Line (LV426907)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- SQUARE D Filler Plate, 125 A (QOM1FP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- NMC GRIP TIGHT CIRCUIT BREAKER (493B)
- Square D Circuit Breaker & Panelboard Accessories