Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Nq 225A 200 Neutral Kit
Mfr # NQNL2
Zoro # G0570370
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Standards cULus
- Application NQ panelboard
- Features Mercury Free
- Product Or Component Type Neutral bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQNL2
- Zoro # G0570370
- UPC # 785901666127
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Neutral Kit |
Amps | 225A |
Standards | cULus |
Application | NQ panelboard |
Features | Mercury Free |
Product Or Component Type | Neutral bar |
Number Of Conductors | 2 |
Description
Pnlbd Nq 225A 200 Percent Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TD)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- Square D Circuit Breaker & Panelboard Accessories