Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC
Mfr # NQ484L4C
Zoro # G0856171
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V AC || 48 V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 400 A
- Bus Material copper
- Phase 3 phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ484L4C
- Zoro # G0856171
- UPC # 785901502562
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 63 in |
Width | 10.44 in |
Enclosure Nominal Width | 20 in (508.00 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1; 6.5 in (165.10 mm) NEMA 3R/5/12 |
Enclosure Nominal Height | 68 in (1727.20 mm) |
Details
Item | Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu |
Voltage | 240 V AC || 48 V DC |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Amps | 400 A |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Features | Mercury Free |
Voltage Rating | 240 V AC; 48 V DC |
Number Of Spaces | 84 |
Tightening Torque | 274.99 to 300.04 lbf.in (31.07 to 33.90 N.m) 0.08 to 0.59 in² (53.48 to 380 mm²) (AWG 1/0 to 750 kcmil); 274.99 to 300.04 lbf.in (31.07 to 33.90 N.m) 0.08 to 0.27 in² (53.48 to 177.3 mm²) (AWG 1/0 to 350 kcmil); 549.98 lbf.in (62.14 N.m) 0.08 to 0.59 in² (53.48 to 380 mm²) (AWG 1/0 to 750 kcmil); 549.98 lbf.in (62.14 N.m) 0.08 to 0.24 in² (53.48 to 152 mm²) (AWG 1/0 to 300 kcmil); 375.01 lbf.in (42.37 N.m) 0.08 to 0.59 in² (53.48 to 380 mm²) (AWG 1/0 to 750 kcmil); 375.01 lbf.in (42.37 N.m) 0.08 to 0.24 in² (53.48 to 152 mm²) (AWG 1/0 to 300 kcmil) |
Branch Circuit Breaker Type | QOB; QOB-VH; QHB |
Rated Interrupted Current | 10 kA; 22 kA; 65 kA |
Product Or Component Type | Interiors |
Connections - Terminals | Lug line AWG 1/0 to 750 kcmil aluminium; Lug neutral AWG 1/0 to 750 kcmil aluminium |
Wiring Configuration | 4-wire |
Description
Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tubing H Shrk 3/16-3/32X3 Wht (HST-187W)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC240)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- Square D Circuit Breaker & Panelboard Accessories