Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Int Nq 225A Mlo 84 Ckt 3P Cu, 225 A, 240 V AC || 48 V DC
Mfr # NQ484L2C
Zoro # G0856165
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240 V AC || 48 V DC
- Amps 225 A
- Bus Material copper
- Phase 3 phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ484L2C
- Zoro # G0856165
- UPC # 785901502524
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 10.44 in |
Height | 45 in |
Details
Item | Pnlbd Int Nq 225A Mlo 84 Ckt 3P Cu |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240 V AC || 48 V DC |
Amps | 225 A |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Features | Mercury Free |
Number Of Spaces | 84 |
Description
Pnlbd Int Nq 225A Mlo 84 Ckt 3P Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- Square D Circuit Breaker & Panelboard Accessories