Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Cover/Trim Nf T1 S 86H 20W
Mfr # NC86VSHR
Zoro # G0855849
original price:
$963.99
23% off
new price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 20 in
- Height 86 in
- Standards cULus
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC86VSHR
- Zoro # G0855849
- UPC # 785901914655
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 86 in |
Details
Item | Pnlbd Cover/Trim Nf T1 S 86H 20W |
Color | Gray |
Standards | cULus |
Material | steel |
Features | Mercury Free |
Type Of Front Plate | Hinged; Ventilated |
Enclosure Rating | NEMA 1 |
Cover Type | Surface cover |
Tightening Torque | Cover 10 to 12 lb.in |
Description
Pnlbd Cover/Trim Nf T1 S 86H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Panelboard Cover, Surface (NC26S)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- Square D Circuit Breaker & Panelboard Accessories