Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Cover/Trim Nf T1 S 44H 20W
Mfr # NC44SHR
Zoro # G0570346
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material steel
- Color Gray
- Standards cULus
- Width 20 in
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC44SHR
- Zoro # G0570346
- UPC # 785901311706
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 44 in |
Details
Item | Pnlbd Cover/Trim Nf T1 S 44H 20W |
Material | steel |
Color | Gray |
Standards | cULus |
Features | Mercury Free |
Description
Pnlbd Cover/Trim Nf T1 S 44H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- Square D Circuit Breaker & Panelboard Accessories