Shop All Circuit Breaker & Panelboard Accessories
Square D
Pnlbd Cover/Trim Nf T1 F 50H 20W
Mfr # NC50FHR
Zoro # G0855219
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Width 20 in
- Color Gray
- Material steel
- Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC50FHR
- Zoro # G0855219
- UPC # 785901167488
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 56 in |
Details
Item | Pnlbd Cover/Trim Nf T1 F 50H 20W |
Standards | cULus |
Color | Gray |
Material | steel |
Features | Mercury Free |
Type Of Front Plate | Hinged |
Enclosure Rating | NEMA 1 |
Tightening Torque | Cover 10 to 12 lb.in |
Cover Type | Flush cover |
Description
Pnlbd Cover/Trim Nf T1 F 50H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- Square D Circuit Breaker & Panelboard Accessories