Shop All Cycle Timers
This Product is Discontinued
Square D
Pneumatic Timer, on delay, 0.1 to 60 sec (Discontinued)
Mfr # 9050AO20EV02
Zoro # G4351158
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Panel Mount
- Amps 10 A
- Contact Form DPDT
- Height 67 mm
- Standards CSA; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9050AO20EV02
- Zoro # G4351158
- UPC # 785901866626
- Country of Origin Mexico
- Category Cycle Timers
Dimensions
Height | 67 mm |
Width | 102 mm |
Depth | 111 mm |
Details
Item | Pneumatic Timer,on delay,0.1 to 60 sec |
Mounting Type | Panel Mount |
Amps | 10 A |
Contact Form | DPDT |
Standards | CSA; UL Listed |
Features | Mercury Free |
Description
Pneumatic Timer,on delay,0.1 to 60 sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.