Shop All Time Delay Relays
Square D
Pneumatic Timer
Mfr # 9050AO10DV02
Zoro # G3193906
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay off-delay
- Input or Control Voltage 120 V AC|| 110 V AC
- Contact Form - Relay SPDT; time delayed 1 NO + 1 NC
- Min. Time Setting - Timer 0.1 s...1 min
- Standards UL Listed || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9050AO10DV02
- Zoro # G3193906
- UPC # 785901864110
- Country of Origin Mexico
- Category Time Delay Relays
Dimensions
Depth | 111 mm |
Frame Size | A |
Description
Pneumatic Timer, Coil Voltage 110/120V AC, Number of Normally Closed Contacts 1, Delay Type Off Delay, Maximum Voltage Rating 600V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Frame Size A, Maximum Operating Temperature 104 Degrees F, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 60 sec, Compatible with Grainger Part Number 48L984, Compatible with Manufacturer Model Number 9007AO104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- SQUARE D Pneumatic Timer (9050AO10EV02)
- ALLEN BRADLEY TIMING RELAY 115-120V-AC TIME DELAY RELAY (700-PPKTA1)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- Square D Time Delay Relays