Shop All Relay Accessories
Square D
Pneumatic Timer 600V 15Amp A +Options
Mfr # 9050AO12EV02
Zoro # G0571466
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 111 mm
- Height 67 mm
- Width 102 mm
- Electrical Connection screw-clamp terminals
- Time Delay Range 0.1 s to 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9050AO12EV02
- Zoro # G0571466
- UPC # 785901485902
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Depth | 111 mm |
Height | 67 mm |
Width | 102 mm |
Details
Item | Pneumatic Timer 600V 15Amp A +Options |
Electrical Connection | screw-clamp terminals |
Time Delay Range | 0.1 s to 1 min |
Product Or Component Type | timer |
Mounting Support | panel |
[Uc] Control Circuit Voltage | 120 V AC 60 Hz || 110 V AC 50 Hz |
Maximum Switching Voltage | 600 V AC |
Time Delay Type | on-delay |
Contact Operation | time delayed 1 NO + 1 NC || instantaneous 2 NO + 2 NC |
Reset Response Time | 29 ms - on-delay || 27 ms - off-delay |
Product Certifications | CSA || UL Listed |
Line Rated Current | 15 A |
Ambient Air Temperature For Operation | 68-104°F |
Switch Function | SPDT |
Series | Pneumatic Timer 600V 15Amp A +Options |
Coil Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Certifications | CSA; UL Listed |
Ambient Temperature Range - Operational | 68 to 104°F (20 to 40°C) |
Description
Pneumatic Timer 600V 15Amp A +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze (EK16)
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297HV-50)
- QUICKCABLE Power Inverter, Modified Sine Wave, 1,000 W Peak, 300 W Continuous, 1 Outlets (303204-001)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- OMRON Relay Heat Sink (Y92BA150N)
- Square D Electrical Relays