Shop All Relay Sockets
Square D
Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged
Mfr # 8501NR61B
Zoro # G510839241
product price: $17.29
/ea
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 mm
- Depth 24.6 mm
- Height 54.8 mm
- Line Rated Current 15 A 300 V AC, 5 A 600 V AC
- Electrical Connection single tiered screw clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501NR61B
- Zoro # G510839241
- UPC # 785901006022
- Country of Origin Canada
- Category Relay Sockets
Dimensions
Width | 59 mm |
Depth | 24.6 mm |
Height | 54.8 mm |
Details
Item | RELAY SOCKET 600VAC 5AMP TYPE K +OPTIONS |
Line Rated Current | 15 A 300 V AC, 5 A 600 V AC |
Electrical Connection | single tiered screw clamp terminals |
Mounting Support | panel, DIN rail |
Description
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR13 and 8501KPDR13 relays and 9050JCK timers will plug into this relay socket which is designed for 11 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified. These relay sockets are packed with ten sockets per box to make it quicker to get the sockets out on the packing and to reduce packing waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- Square D Relay Sockets