Shop All Terminal Blocks
Square D
Plug-In Bridge Jumper, Copper, Plastic, Red
Mfr # NSYTRAL43
Zoro # G405848730
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Connections 4
- Color Red
- Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
- Number of Ways 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAL43
- Zoro # G405848730
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Overall Depth | 0.59 in |
Overall Width | 4.72 in |
Overall Length | 6.3 in |
Description
Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- Square D Power Distribution Blocks & Terminal Blocks