Shop All Terminal Block Accessories
Square D
Plug-In Bridge, Copper, Plastic, Red
Mfr # NSYTRAL45
Zoro # G205968546
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 5
- Color Red
- Compatible with Product Type TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
- Number of Ways 5
- Overall Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAL45
- Zoro # G205968546
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 6.3 in |
Overall Width | 5.12 in |
Overall Depth | 1.18 in |
Details
Item | Plug-In Bridge |
Number of Poles | 5 |
Color | Red |
Compatible with Product Type | TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block |
Number of Ways | 5 |
Number of Connections | 4 |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
Insulation Material | Plastic |
Connection Orientation | Horizontal |
Contact Material | Copper |
Compatible with Series | TRH, TRP, TRR, TRV |
RoHS Compliant | Yes |
Product Or Component Type | plug-in bridge |
Product Compatibility | TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block |
Range | Linergy |
Accessory / Separate Part Category | connection accessory |
Device Short Name | TRA |
Product Name | Linergy TR |
Cable Cross Section | 4-4 mm² |
Number Of Measurement Input | 2 || 6 || 4 || 3 || 1 |
Number Of Terminals | 2 || 4 || 3 |
Description
Plug In Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Square D Power Distribution Blocks & Terminal Blocks