Shop All Terminal Block Accessories
Square D
Plug-In Bridge, Copper, Plastic, Red
Mfr # NSYTRAL44
Zoro # G105968547
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Color Red
- Number of Connections 4
- Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
- Connection Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAL44
- Zoro # G105968547
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Depth | 1.18 in |
Overall Width | 2.76 in |
Overall Length | 5.91 in |
Description
Plug In Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- Square D Terminal Block Accessories