Shop All Terminal Block Accessories
Square D
Plug-In Bridge, Copper, Plastic, Red
Mfr # NSYTRAL25
Zoro # G805968540
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 5
- Color Red
- Compatible with Series TRH, TRP, TRR, TRV
- Compatible with Product Type TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
- Connection Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYTRAL25
- Zoro # G805968540
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 5.51 in |
Overall Width | 3.15 in |
Overall Depth | 0.98 in |
Details
Item | Plug-In Bridge |
Number of Poles | 5 |
Color | Red |
Compatible with Series | TRH, TRP, TRR, TRV |
Compatible with Product Type | TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block |
Connection Orientation | Horizontal |
Contact Material | Copper |
RoHS Compliant | Yes |
Number of Ways | 5 |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
Insulation Material | Plastic |
Number of Connections | 4 |
Device Short Name | TRA |
Range | Linergy |
Cable Cross Section | 2.5-2.5 mm² |
Number Of Measurement Input | 1 || 4 || 2 || 6 || 3 |
Number Of Terminals | 2 || 4 || 3 |
Accessory / Separate Part Category | connection accessory |
Product Compatibility | TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block |
Product Or Component Type | plug-in bridge |
Product Name | Linergy TR |
Description
Plug In Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- MELTRIC 63-38073 INLET (63-38073)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- Square D Terminal Block Accessories