Shop All Terminal Block Accessories
Square D
Plug-In Bridge, Copper, Plastic, Red
Mfr # NSYTRAL23
Zoro # G605968542
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Color Red
- Overall Depth 0.12 in
- RoHS Compliant Yes
- Connection Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAL23
- Zoro # G605968542
- UPC # 3606480534065
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Depth | 0.12 in |
Overall Length | 0.87 in |
Overall Width | 0.55 in |
Details
Item | Plug-In Bridge |
Number of Poles | 3 |
Color | Red |
RoHS Compliant | Yes |
Connection Orientation | Horizontal |
Number of Ways | 3 |
Compatible with Product Type | TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block |
Contact Material | Copper |
Insulation Material | Plastic |
Compatible with Series | TRH, TRP, TRR, TRV |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
Number of Connections | 4 |
Number Of Terminals | 3 || 4 || 2 |
Number Of Measurement Input | 3 || 1 || 4 || 6 || 2 |
Product Compatibility | TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block |
Device Short Name | TRA |
Product Or Component Type | plug-in bridge |
Cable Cross Section | 2.5-2.5 mm² |
Accessory / Separate Part Category | connection accessory |
Range | Linergy |
Product Name | Linergy TR |
Description
Plug In Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Square D Terminal Block Accessories