Shop All Circuit Breaker & Panelboard Accessories
Square D
Plate Fillr Homeline Cd3
Mfr # HOMFPCP
Zoro # G206978148
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.56 in
- Height 1 in
- Depth 0.37 in
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMFPCP
- Zoro # G206978148
- UPC # 47569071492
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 2.56 in |
Height | 1 in |
Depth | 0.37 in |
Details
Item | Filler Plate |
Features | Mercury Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D Bar, 30A, 120V AC, 2 Poles (D211NRBCP)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- Square D Circuit Breaker & Panelboard Accessories