Shop All Pilot Air Control Valves
Square D
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, blue, 30mm, 24-28V
Mfr # 9001KP35L31
Zoro # G4058570
product price: $87.68
/ea
Free Shipping & Returns
$87.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KP35L31
- Zoro # G4058570
- UPC # 785901032717
- Country of Origin Mexico
- Category Pilot Air Control Valves
Details
Item | PILOT LIGHT 28V 30MM TYPE K +OPTIONS |
Description
This Harmony 9001K, blue pilot light with plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- DAYTON AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (6L241)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- Square D Pneumatic Valves