Shop All Indicator Lights
Square D
Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 220...240V
Mfr # 9001KP7LRR9
Zoro # G510790023
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type domed
- Size 30 mm
- Standards UL 508, CSA C22.2 No 14, JIS C 852, EN/IEC 60947-5-1, JIS C8201-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-1
- Width 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KP7LRR9
- Zoro # G510790023
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Mounting Diameter | 30 mm |
Description
Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 220-240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED STAMP Crowd Control Hand Tally Counter, Registers 0-9999, Chrome (065118)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- Square D Indicator Lights