Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Solid Neutral
Mfr # HCW4SN
Zoro # G0570416
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A
- Max. Wire Size 600kcmil
- Min. Wire Size 14 AWG
- Application HCP distribution board
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW4SN
- Zoro # G0570416
- UPC # 785901535300
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 600kcmil |
Min. Wire Size | 14 AWG |
Details
Item | Panelboard Solid Neutral |
Amps | 400A |
Application | HCP distribution board |
Features | Mercury Free |
Product Or Component Type | Solid neutral |
Product Compatibility | 400 A lug; 600 A lug; 800 A lug; 1200 A lug; 600 A circuit-breaker; 800 A circuit-breaker |
Description
Panelboard Solid Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT270)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Torque Limiting Breakway Bits, 125A, None Poles (LV426991)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- Square D Circuit Breaker & Panelboard Accessories