Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Main Breaker Kit
Mfr # NQMB4LA
Zoro # G1717186
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type LAL
- For Use With Square D NQ Panelboards
- Amps 400
- Mounting Style Surface
- Includes (1) Cover, (1) Hex Shank, (1) Main Breaker Label, (1) Mounting Pan, (2) Support Brackets, (21) Screws, (3) Main Breaker Connectors, (3) Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQMB4LA
- Zoro # G1717186
- UPC # 785901545972
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Frame Size | 400A/L |
Details
Item | Panelboard Main Breaker Kit |
Circuit Breaker Type | LAL |
For Use With | Square D NQ Panelboards |
Amps | 400 |
Mounting Style | Surface |
Includes | (1) Cover, (1) Hex Shank, (1) Main Breaker Label, (1) Mounting Pan, (2) Support Brackets, (21) Screws, (3) Main Breaker Connectors, (3) Washers |
Standards | cULus |
Compatible Circuit Breaker Series | LAL, LHL |
Features | Mercury Free |
Application | LAL/LHL circuit breaker 400-400 A |
Description
Panelboard Main Breaker Kit, For Use With Square D NQ Panelboards, Amps 400, Includes (1) Cover, (1) Hex Shank, (1) Main Breaker Label, (1) Mounting Pan, (2) Support Brackets, (21) Screws, (3) Main Breaker Connectors, (3) Washers, Frame Size 400A/L, Compatible Circuit Breaker Series LAL, LHL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 4.5in space, non-Micrologic trip circuit breaker, qty 5 (HLW4BL)
- TRAC OUTDOORS Display Circuit Breaker, 60A, 12V (69402)
- Square D Circuit Breaker & Panelboard Accessories