Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Main Breaker Kit
Mfr # NQMB2Q
Zoro # G2206547
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NQ Panelboards
- Circuit Breaker Type QB
- Amps 225A
- Mounting Style Surface
- Includes (1) Cover, (1) Main Breaker Label, (1) Mounting Pan, (12) Tapping Screws, (2) Support Brackets, (4) Main Lug Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQMB2Q
- Zoro # G2206547
- UPC # 785901666103
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Frame Size | 225A/Q |
Details
Item | Main Breaker Kit |
For Use With | Square D NQ Panelboards |
Circuit Breaker Type | QB |
Amps | 225A |
Mounting Style | Surface |
Includes | (1) Cover, (1) Main Breaker Label, (1) Mounting Pan, (12) Tapping Screws, (2) Support Brackets, (4) Main Lug Wires |
Standards | CSA |
Compatible Circuit Breaker Series | QB, QD, QJ, QL |
Application | QB/QD/QJ/QL circuit breaker 225-225 A |
Number Of Spaces | 30 || 42 || 84 || 72 || 54 |
Features | Mercury Free |
Description
Panelboard Main Breaker Kit, For Use With Square D NQ Panelboards, Amps 225, Includes (1) Cover, (1) Main Breaker Label, (1) Mounting Pan, (12) Tapping Screws, (2) Support Brackets, (4) Main Lug Wires, Frame Size 225A/Q, Compatible Circuit Breaker Series QB, QD, QJ, QL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- GE Bonding Screw, 200 Ax3L (TBS)
- Square D Circuit Breaker & Panelboard Accessories