Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Main Breaker Kit, 250A, 347V
Mfr # N250MJ
Zoro # G4586504
Free Shipping & Returns
$558.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 347V
- Circuit Breaker Type JJL || JGL || JLL || JD
- Width 20 in
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # N250MJ
- Zoro # G4586504
- UPC # 785901590996
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 20 in |
Depth | 5.75 in |
Length | 50.0 in |
Frame Size | 225A/J |
Length (Straight Wireway) | 50.0 in |
Details
Item | Panelboard Main Breaker Kit |
Phase | 3 |
Voltage | 347V |
Circuit Breaker Type | JJL || JGL || JLL || JD |
Amps | 250A |
Series | JDL, JGL, JJL, JLL, JRL |
For Use With | Square D J-Frame Panelboards |
Standards | cULus |
Includes | (1) Cover Plate, (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Rail Extension, (2) Rail Splice, (2) Terminals, (3) Connector |
Compatible Circuit Breaker Series | JDL, JGL, JJL, JLL, JRL |
Tightening Torque | 6.8-7.3 N.m |
Product Destination | circuit breaker 250-250 A |
Accessory / Separate Part Category | installation accessory |
Ground Bar Kit | cover plate 1 || mounting plate 1 || bracket for support 2 || screw set 1 || connector 3 || rail extension 2 || rail splice 2 || label 1 || terminal 3 |
Amps AC | 250 |
Description
Panelboard Main Breaker Kit, For Use With Square D J-Frame Panelboards, Amps 250, Includes (1) Cover Plate, (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Rail Extension, (2) Rail Splice, (2) Terminals, (3) Connector, 347V AC, Phase Three, Frame Size 225A/J, Compatible Circuit Breaker Series JDL, JGL, JJL, JLL, JRL, Length 50.0 in, Width 20.0 in, Depth 5.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100F)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- SQUARE D Load Center, SQ, 30A (SQ386761)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures