Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Main Breaker Kit, 150A, 347V
Mfr # N150MH
Zoro # G4624557
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 347V
- Circuit Breaker Type HGL || HD || HLL || HJL
- Width 20 in
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # N150MH
- Zoro # G4624557
- UPC # 785901421283
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 20 in |
Depth | 5.75 in |
Length | 38.0 in |
Frame Size | 150A/H |
Length (Straight Wireway) | 38.0 in |
Details
Item | Panelboard Main Breaker Kit |
Phase | 3 |
Voltage | 347V |
Circuit Breaker Type | HGL || HD || HLL || HJL |
Amps | 150A |
Series | HDL, HGL, HJL, HLL, HRL |
For Use With | Square D H-Frame Panelboards |
Standards | cULus |
Includes | (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Cover Plate, (2) Rail Extension, (2) Rail Splice, (2) Terminals, (3) Connector |
Compatible Circuit Breaker Series | HDL, HGL, HJL, HLL, HRL |
Accessory / Separate Part Category | installation accessory |
Tightening Torque | 6.8-7.3 N.m |
Ground Bar Kit | mounting plate 1 || bracket for support 2 || screw set 1 || connector 3 || rail extension 2 || rail splice 2 || label 1 || terminal 3 || cover plate 2 |
Product Destination | circuit breaker 150-150 A |
Amps AC | 150 |
Description
Panelboard Main Breaker Kit, For Use With Square D H-Frame Panelboards, Amps 150, Includes (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Cover Plate, (2) Rail Extension, (2) Rail Splice, (2) Terminals, (3) Connector, 347V AC, Phase Three, Frame Size 150A/H, Compatible Circuit Breaker Series HDL, HGL, HJL, HLL, HRL, Length 38.0 in, Width 20.0 in, Depth 5.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- SQUARE D Panelboard Lock Assy (PK5FL)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- SQUARE D Panelboard Main Breaker Kit, 250A, 347V (N250MJ)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M100PQCVP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PRB)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures