Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Lock Assy
Mfr # PK5FL
Zoro # G0570766
original price:
$167.77
30% off
new price: $116.42
/ea
Free Shipping & Returns
$116.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Depth 102 mm
- Width 140 mm
- Height 13 mm
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK5FL
- Zoro # G0570766
- UPC # 785901087090
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 102 mm |
Width | 140 mm |
Height | 13 mm |
Details
Item | Lock Kit |
Amps | 400A |
Features | Mercury Free |
Product Or Component Type | Door lock |
NEMA Rating | NEMA 1 |
Description
Panelboard Lock Assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Shunt Trip, 110 to 130V AC/125V DC, None Poles (LV426843)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SQUARE D Load Center Lock Kit (PK3FL)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- Square D Circuit Breaker & Panelboard Accessories