Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase
Mfr # NQ442L2
Zoro # G2514556
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Circuit Breaker Type Plug In Miniature
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ442L2
- Zoro # G2514556
- UPC # 785901507864
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Circuit Breaker Type | Plug In Miniature |
Number of Spaces | 42 |
Amps | 225A |
Voltage | 120/240V |
Phase | 3 |
Recommended Enclosure | 1D700 for Main Breaker, 6B429 for Main Lug |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | QHB, QOB, QOB-VH |
Recommended Surface Cover | 3TX84 for Main Lug, 3TX92 for Main Breaker |
Recommended Flush Cover | 3TX91 for Main Breaker, 4HHA1 for Main Lug |
Bus Material | Aluminum |
Standards | CSA Approved, UL Listed |
Recommended Ground Bar Kit | 5B716 |
Main Circuit Breaker Adapter Kit | 4HHA3, 4HHA4, Mfr. No. NQMB2KI |
For Use With | NQ Circuit Breakers |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 225 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/208 to 240V AC, Phase 3, Bus Material Aluminum, Recommended Enclosure 1D700 for Main Breaker, 6B429 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 33 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4, Mfr. No. NQMB2KI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (HBL5262SA)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RBCP)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L4C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures