Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible, Main Lug, 1 Phase
Mfr # NQ30L4C
Zoro # G2904632
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type Plug In Miniature
- For Use With NQ Circuit Breakers
- Recommended Enclosure 12N640 for Main Breaker, 1D700 for Main Lug
- Bus Material Copper
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQ30L4C
- Zoro # G2904632
- UPC # 785901502050
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 45 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Circuit Breaker Type | Plug In Miniature |
For Use With | NQ Circuit Breakers |
Amps | 400A |
Recommended Enclosure | 12N640 for Main Breaker, 1D700 for Main Lug |
Bus Material | Copper |
Phase | 1 |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | QHB, QOB, QOB-VH |
Main Circuit Breaker or Main Lug | Convertible, Main Lug |
Recommended Surface Cover | 12N641 for Main Breaker, 3TX88 for Main Lug |
Recommended Flush Cover | 3TX94 for Main Breaker, 4HHA2 for Main Lug |
Number of Spaces | 30 |
Voltage | 120/240V |
Standards | CSA Approved, UL Listed |
Main Circuit Breaker Adapter Kit | 4HHA5 |
Recommended Ground Bar Kit | 5B716 |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 12N640 for Main Breaker, 1D700 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 45 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Bullet Splice Insul., M/F 22-18 AWG, PK10 (20-161PN)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240/480V AC (TB1500N008F4)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO148L125GRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures