Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase
Mfr # NQ30L2C
Zoro # G2595634
original price:
$737.32
32% off
new price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Voltage 120/240V
- Short Circuit Current Rating 100000 RMS Symmetrical
- Height 27 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ30L2C
- Zoro # G2595634
- UPC # 785901502029
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 20 in |
Depth | 5-3/4 in |
Enclosure Nominal Width | 20 in (508.00 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1; 6.5 in (165.10 mm) NEMA 3R/5/12 |
Enclosure Nominal Height | 32 in (812.80 mm) |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 225 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4, Mfr. No. NQMB2KI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures