Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # NQ30L1C
Zoro # G3030316
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Circuit Breaker Type Plug In Miniature
- Voltage 120/240V AC
- Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker
- Short Circuit Current Rating 100000 RMS Symmetrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ30L1C
- Zoro # G3030316
- UPC # 785901507925
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Circuit Breaker Type | Plug In Miniature |
Number of Spaces | 30 |
Amps | 100A |
Voltage | 120/240V AC |
Phase | 1 |
Recommended Enclosure | 1D691 for Main Lug, 1D698 for Main Breaker |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | QHB, QOB, QOB-VH |
Recommended Surface Cover | 3TX80 for Main Lug, 3TX84 for Main Breaker |
Recommended Flush Cover | 4HGZ9 for Main Lug, 4HHA1 for Main Breaker |
Bus Material | Copper |
Recommended Ground Bar Kit | 5B716 |
Standards | CSA C22.2, UL 67 |
For Use With | NQ Circuit Breakers |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 100 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (NQ30L2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V AC, 1 Phase (QO2100NRBCP)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures