Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # NQ18L1C
Zoro # G2912427
original price:
$510.14
26% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 18
- Circuit Breaker Type Plug In Miniature
- Amps 100A
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ18L1C
- Zoro # G2912427
- UPC # 785901501992
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 21 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Number of Spaces | 18 |
Circuit Breaker Type | Plug In Miniature |
Amps | 100A |
Voltage | 120/240V AC |
Phase | 1 |
Recommended Enclosure | 1D687 for Main Lug, 6B429 for Main Breaker |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | QHB, QOB, QOB-VH |
Recommended Surface Cover | 3TX78 for Main Lug, 3TX82 for Main Breaker |
Recommended Flush Cover | 3TX77 for Main Lug, 3TX81 for Main Breaker |
Bus Material | Copper |
Recommended Ground Bar Kit | 5B716 |
Standards | CSA Approved, UL Listed |
For Use With | NQ Circuit Breakers |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 100 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 120/240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 21 in, Depth 5 3/4 in, Width 10 7/16 in, Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- ZORO SELECT Wall Switch, 20A, Ivory, Toggle, 120/277VAC (CSB120BI)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 74 x 5.75 in (MH74BE)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V AC, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70SCP)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures