Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 800A, Universal Mains
Mfr # HCP54868SU
Zoro # G5204230
product price: $3,185.08
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,185.08
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Universal Mains
- Amps 800A
- Height 65.4 in
- Width 26.16 in
- Series HCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP54868SU
- Zoro # G5204230
- UPC # 785901002581
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 65.4 in |
Width | 26.16 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Universal Mains |
Amps | 800A |
Series | HCP |
Bus Material | Copper |
Features | Mercury Free |
Application | enclosure HCP-SU 26 in 86 in |
Description
Panelboard Interior Iline
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Panel (6SL3255-0AA00-4JA2)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6719793)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- SQUARE D Load Center, HOM, 8 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM816M200PFTRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures