Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 800A, Main Lug
Mfr # HCP32688
Zoro # G5204346
product price: $4,071.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,071.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 48 in
- Width 34.38 in
- Series HCP
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP32688
- Zoro # G5204346
- UPC # 785901213192
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48 in |
Width | 34.38 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 800A |
Series | HCP |
Bus Material | Copper |
Features | Mercury Free |
Application | enclosure HCP 42 in 68 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCP I-Line panelboard interior is a 800A and has main lugs. The dimesnions are 68 in (H), 42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Motor Switch, 30A, 600V, FeedThru, Hub3/4, 3P (EDSC21MC3)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320ML1)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures