Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 600A, Main Lug
Mfr # HCP32686
Zoro # G5204355
product price: $2,991.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,991.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 48 in
- Width 34.38 in
- Series HCP
- Bus Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP32686
- Zoro # G5204355
- UPC # 785901649847
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48 in |
Width | 34.38 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 600A |
Series | HCP |
Bus Material | Aluminum |
Application | enclosure HCP 42 in 68 in |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RBCP)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures