Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 600A, Main Lug
Mfr # HCP23596
Zoro # G0856515
product price: $2,259.55
/ea
Free Shipping & Returns
$2,259.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 39 in
- Width 34.38 in
- Depth 9.5 in
- Series HCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP23596
- Zoro # G0856515
- UPC # 785901463122
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39 in |
Width | 34.38 in |
Depth | 9.5 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 600A |
Series | HCP |
Bus Material | Aluminum |
Application | enclosure HCP 42 in 59 in |
Features | Mercury Free |
Product Destination | Enclosure HCP 42 in (1066.80 mm) 59 in (1498.60 mm) |
Product Or Component Type | Interiors |
Mounting Space | 45 in (1143.00 mm) |
Description
Panelboard Interior Iline 600A Mlo 3Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Load Center, SQ, 100A, Main Lug (SQ386762)
- SIEMENS Load Center, PN, 30 Spaces, 150A, Main Circuit Breaker, 1 Phase (PN3030B1150C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures