Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 400A, Main Lug
Mfr # HCP50864
Zoro # G5204337
product price: $2,581.24
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,581.24
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 66 in
- Width 34.38 in
- Series HCP
- Bus Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP50864
- Zoro # G5204337
- UPC # 785901431022
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66 in |
Width | 34.38 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 400A |
Series | HCP |
Bus Material | Aluminum |
Features | Mercury Free |
Application | enclosure HCP 42 in 86 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- RACO Electrical Box Cover, 2 Gang, Square, NOVAL, Flat, Blank (911-11)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP50866)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (HOM816L125PC)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures