Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 400A, Main Lug
Mfr # HCP23594
Zoro # G0856506
product price: $1,931.99
/ea
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 39 in
- Width 34.38 in
- Depth 9.5 in
- Series HCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP23594
- Zoro # G0856506
- UPC # 785901430605
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39 in |
Width | 34.38 in |
Depth | 9.5 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 400A |
Series | HCP |
Bus Material | Aluminum |
Application | enclosure HCP 42 in 59 in |
Features | Mercury Free |
Mounting Space | 45 in (1143.00 mm) |
Product Or Component Type | Interiors |
Product Destination | Enclosure HCP 42 in (1066.80 mm) 59 in (1498.60 mm) |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200 A main lugs only and 100“1200 A main circuit breakers. This HCP I-Line panelboard interior is a 400A and has main lugs. The dimesnions are 59 in (H),42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- ABB CA4-01, FRONT MOUNT AUX 1NC, AF09-AF38 (CA4-01)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- SQUARE D Meter Main, QO, 12 Spaces, 400A, Main Lug, 1 Phase (QU12L400SL150)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures