Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 1200A, Main Lug
Mfr # HCP508612N
Zoro # G5204361
original price:
$7,119.60
18% off
new price: $5,830.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,830.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 66 in
- Width 35.47 in
- Series HCP
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP508612N
- Zoro # G5204361
- UPC # 785901430704
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66 in |
Width | 35.47 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 1200A |
Series | HCP |
Bus Material | Copper |
Application | enclosure HCP 42 in 86 in |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO132L125PG)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures