Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 1200A, Main Lug
Mfr # HCP235912N
Zoro # G5204389
product price: $4,668.73
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,668.73
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 1200A
- Height 39 in
- Width 35.47 in
- Series HCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCP235912N
- Zoro # G5204389
- UPC # 785901430599
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39 in |
Width | 35.47 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 1200A |
Series | HCP |
Bus Material | Copper |
Features | Mercury Free |
Application | enclosure HCP 42 in 59 in |
Description
Panelboard Interior Iline 1200A Mlo 3Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- SQUARE D Load Center, HOM, 20 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L225PGC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures