Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase
Mfr # NF430L4C
Zoro # G4613043
product price: $2,056.63
/ea
Free Shipping & Returns
$2,056.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 30
- Amps 400A
- Voltage 277/480V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NF430L4C
- Zoro # G4613043
- UPC # 785901871507
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 46 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Number of Spaces | 30 |
Amps | 400A |
Voltage | 277/480V |
Phase | 3 |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | EDB, EDG, EDJ |
Recommended Surface Cover | 12N641 for Main Breaker, 3TX88 for Main Lug |
Recommended Flush Cover | 3TX94 for Main Breaker, 4HHA2 for Main Lug |
Bus Material | Copper |
Standards | CSA C22.2, UL 67 |
Circuit Breaker Type | Plug In Miniature |
Recommended Ground Bar Kit | 5B716 |
Main Circuit Breaker Adapter Kit | 22P071 |
Recommended Enclosure | 12N640 for Main Breaker, 1D700 for Main Lug |
For Use With | NF Circuit Breakers |
Circuit Breaker Series | EDB, EDG, EDJ |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series EDB, EDG, EDJ, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YV AC, Phase 3, Bus Material Copper, Recommended Enclosure 12N640 for Main Breaker, 1D700 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NF Circuit Breakers, Height 46 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 22P071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- SQUARE D Load Center, SQ, 30A (SQ386761)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A, Main Circuit Breaker (LA400DS)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures