Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase
Mfr # NF430L2C
Zoro # G2572263
Free Shipping & Returns
$1,877.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 30
- Amps 250A
- Voltage 277/480V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NF430L2C
- Zoro # G2572263
- UPC # 785901871484
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33 in |
Width | 20 in |
Depth | 5-3/4 in |
Enclosure Nominal Width | 20 in (508.00 mm) |
Enclosure Nominal Height | 38 in (965.20 mm); 50 in (1270.00 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1; 6.5 in (165.10 mm) NEMA 3R/5/12 |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series EDB, EDG, EDJ, Amps 250 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YV AC, Phase 3, Bus Material Copper, Recommended Enclosure 1D700 for Main Breaker, 6B429 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NF Circuit Breakers, Height 33 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 22P070, Mfr. No. N250MKC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (27038901)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12P14V20)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250F)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures